Avantor® ACE®, HPLC Columns, Bioanalytical 300 Å Method Development Kits, 3 µm
Avantor® ACE® Method Development Kits (MDK) are designed to maximise selectivity, offering a powerful and reliable approach to UHPLC/HPLC method development. Based upon an ultra-inert, high efficiency silica, Avantor® ACE® phases incorporate the latest developments in LC stationary phase design, providing chromatographers with more choices for alternative selectivity, without compromising stability or robustness.
- Porous, solid core, HILIC and biomolecule kit options
- Wide range of particle sizes (3 µm and 5 µm ) and complementary phases
- Analytical IDs in a wide range of column lengths
- Ideal for method development
- Compatible with all manufacturers' LC systems
A complete range of kits for all requirements is available, including porous, solid core, HILIC and bioanalytical 300 Å column kits. These kits group together the essential column chemistries for method development and are available in a wide range of column formats.
: Avantor® ACE® Bioanalytical Method Development Kits contain Avantor® ACE® C18-300, Avantor® ACE® C4-300 and Avantor® ACE® Phenyl-300 stainless steel columns.
- Formát kolony:Method development kit
- Ø vnitř.:4,60 mm
- Velikost částic:3 µm
- Velikost pórů:300 Å
- Popis:Bioanalytical 300 Å MDK, C18-300, C4-300, Phenyl-300
- Délka:100 mm
- Sekvence:46
- Cat. No.:MDKB-3-1046
- Rozsah pH:2,0 - 8,0
- Maximální tlak:275 bar
- Certifikát ochrany životního prostředí:ISO 14001:2015 (530840 UM15)
- Environmentally Preferable:Low Manufacturing Impact
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



