Zadání objednávky
Czech Republic
Orders LinkContactUsLinkComponent
pH combination electrodes, IntelliCAL™, High Performance, Red Rod

pH combination electrodes, IntelliCAL™, High Performance, Red Rod

20, pH combination electrode, IntelliCAL™ PHC705, IntelliCAL™ PHC705, Red Rod, 0 - 14, −10...+100 °C, Sklo, Sat. KCl (refilable), Porous pin, 12×200 mm, 1 m cable, General purposes
Katalogové číslo 665-0384
Dodavatel:   Hach
pH combination electrodes, IntelliCAL™, High Performance, Red Rod
Katalogové číslo 665-0384
Dodavatel:  Hach
pH combination electrodes, IntelliCAL™, High Performance, Red Rod
pH combination electrodes, IntelliCAL™, High Performance, Red Rod

20, pH combination electrode, IntelliCAL™ PHC705, IntelliCAL™ PHC705, Red Rod, 0 - 14, −10...+100 °C, Sklo, Sat. KCl (refilable), Porous pin, 12×200 mm, 1 m cable, General purposes

Price
20 150,00 Kč
Přihlásit se pro dostupnost
1 * 1 KS
Product Details & Documents

Digital high-performance pH electrodes with Red Rod reference system and built-in temperature sensor.

  • Compatible with digital Hach meters only (e.g. HQd meters)
  • Red Rod system creates a trouble-free liquid junction
  • Encapsulation of reference elements: no silver ions and therefore less risk of clogging when measuring in challenging sample matrices
  • Electrodes store time and date stamp for each measurement, operator and sample ID, calibration history, parameter, and probe serial number
  • Electrodes can easily be moved between different HQD meters
  • Ideal for a multi-user environment with multiple HQD series laboratory and portable meters

The symmetry formed by the internal and external Red Rod reference elements means that the iso pH is the same as the zero pH which provides highly reproducible results and a fast, accurate response, even when temperature fluctuations occur. Red Rod electrodes provide a stable signal by protecting the reference elements from light interference. The saturated KCl salt-bridge also helps in creating a stable liquid junction potential.

Specifikace
  • Připojení:
    1 m cable
  • Ø×D:
    12×200 mm
  • Určeno pro:
    General purposes
  • Type:
    IntelliCAL™ PHC705, Red Rod
  • Popis:
    pH combination electrode, IntelliCAL™ PHC705
  • Materiál:
    Sklo
  • Sekvence:
    20
  • Diafragma:
    Porous pin
  • Elektrolyt:
    Sat. KCl (refilable)
  • Tepl.:
    −10...+100 °C
  • pH:
    0 - 14
Accessories

Informace o produktu

  • Katalogové číslo
    Sekvence
    Bal.
    Dostupnost
    Price
  • Roztok nasycený, KCL, 30 ml, láhev
    Roztok nasycený, KCL, 30 ml, láhev
    HACHS21M010
    02
    30 mL
    Přihlásit se pro dostupnost
    1 * 30 mL - 565,00 Kč

Informace o produktu

  • Katalogové číslo
    Sekvence
    Bal.
    Dostupnost
    Price
  • Roztok KCL 3M, nasycený AgCl, pro Ag/AgCl referenční elementy elektrody (pHC3xxx/REF3xx), láhev 100 ml
    Roztok KCL 3M, nasycený AgCl, pro Ag/AgCl referenční elementy elektrody (pHC3xxx/REF3xx), láhev 100 ml
    HACHS21M004
    05
    100 mL
    Přihlásit se pro dostupnost
    1 * 100 mL - 803,00 Kč

Informace o produktu

  • Katalogové číslo
    Sekvence
    Bal.
    Dostupnost
    Price
  • Extra strong electrode cleaning solution, RENOVO.X, 250 ml bottle
    Extra strong electrode cleaning solution, RENOVO.X, 250 ml bottle
    HACHS16M002
    99
    250 mL
    Přihlásit se pro dostupnost
    1 * 250 mL - 803,00 Kč

Informace o produktu

  • Katalogové číslo
    Sekvence
    Bal.
    Dostupnost
    Price
  • Mild cleaning solution for electrodes, RENOVO.N, 250 ml bottle
    Mild cleaning solution for electrodes, RENOVO.N, 250 ml bottle
    HACHS16M001
    98
    250 mL
    Přihlásit se pro dostupnost
    1 * 250 mL - 803,00 Kč

Informace o produktu

  • Katalogové číslo
    Dostupnost
    Price
  • KCl solution, saturated, 59 ml bottle
    KCl solution, saturated, 59 ml bottle
    HACH25118026
    Přihlásit se pro dostupnost
    1 * 1 KIT

Doporučení

Doporučení budou personalizována na základě vašich nákupních preferencí pouze v případě, že jste udělili souhlas aktivací možnosti "Vylepšit můj nákupní zážitek" na stránce "Osobní údaje - Nastavení ochrany osobních údajů".

V opačném případě obdržíte obecná doporučení.