MITOMYCIN C 1 * 10 mg
CAYM11435-10
Frequently Bought Together
n-Hexan ≥95%, PESTINORM® for pesticide residue analysis
: VWR Chemicals
Voda, TECHNICAL, demineralised
: VWR Chemicals
Diethylether ≥99% stabilised, GPR RECTAPUR®
: VWR Chemicals
Xylen (směs izomerů) ≥98%, TECHNICAL
: VWR Chemicals
Petrolether, 40…60 °C, PESTINORM® for pesticide residue analysis
: VWR Chemicals
terc-Butylmethylether ≥99%, GPR RECTAPUR®
: VWR Chemicals
Chloroform ≥99% stabilised, GPR RECTAPUR®
: VWR Chemicals