Zadání objednávky
Czech Republic
Orders LinkContactUsLinkComponent
 

Erlenmeyer Flasks, Narrow Neck

08, 2000 ml, 280 mm, 166 mm, 50 mm
  GLAS231.202.07
 :   GLASSCO
Erlenmeyer Flasks, Narrow Neck
  GLAS231.202.07
 :  GLASSCO
Erlenmeyer Flasks, Narrow Neck

08, 2000 ml, 280 mm, 166 mm, 50 mm

 
393,00 Kč
   
1 * 1 KS
 

Clear, conical, graduated and narrow mouth Erlenmeyer flask, made from ASTM E-438 Type 1, Borosilicate 3.3 heat resistance glass.

  • All the flasks are printed in white enamel
  • Has reinforced thick rim to reduce chipping and breakage

 : Complies with ISO 1773.

 
  • Ø vněj.:
    166 mm
  • Kapacita:
    2000 ml
  • Výška:
    280 mm
  • Sekvence:
    08
  • Hrdlo rozš. Ø:
    50 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.