Erlenmeyer Flasks, Narrow Neck
07, 1000 ml, 220 mm, 131 mm, 42 mm
Katalogové číslo GLAS231.202.06
Dodavatel: GLASSCO
Přejít na:
Product Details & Documents
Clear, conical, graduated and narrow mouth Erlenmeyer flask, made from ASTM E-438 Type 1, Borosilicate 3.3 heat resistance glass.
- All the flasks are printed in white enamel
- Has reinforced thick rim to reduce chipping and breakage
: Complies with ISO 1773.
Specifikace
- Ø vněj.:131 mm
- Kapacita:1000 ml
- Výška:220 mm
- Sekvence:07
- Hrdlo rozš. Ø:42 mm



