Erlenmeyer Flasks, Narrow Neck
01, 25 ml, 75 mm, 42 mm, 22 mm
Katalogové číslo GLAS231.202.01
Dodavatel: GLASSCO
Přejít na:
Product Details & Documents
Clear, conical, graduated and narrow mouth Erlenmeyer flask, made from ASTM E-438 Type 1, Borosilicate 3.3 heat resistance glass.
- All the flasks are printed in white enamel
- Has reinforced thick rim to reduce chipping and breakage
: Complies with ISO 1773.
Specifikace
- Ø vněj.:42 mm
- Kapacita:25 ml
- Výška:75 mm
- Sekvence:01
- Hrdlo rozš. Ø:22 mm



