Zadání objednávky
Czech Republic
Orders LinkContactUsLinkComponent
 

Fluid aspiration system, BioChem VacuuCenter, BVC basic series

02, BioChem-VacuuCenter BVC basic G: with 2 l borosilicate glass collection flask with splinter-proof coating and leakage protection, with high chemical resistance for aggressive disinfectants like chlorine bleach; completely autoclavable together with 0,2 µm protection filter., 250×200×490 mm
Katalogové číslo 181-0299
   Energy Efficient
Dodavatel:   VACUUBRAND
Fluid aspiration system, BioChem VacuuCenter, BVC basic series
Katalogové číslo 181-0299
Dodavatel:  VACUUBRAND
   Energy Efficient
Fluid aspiration system, BioChem VacuuCenter, BVC basic series
Fluid aspiration system, BioChem VacuuCenter, BVC basic series

02, BioChem-VacuuCenter BVC basic G: with 2 l borosilicate glass collection flask with splinter-proof coating and leakage protection, with high chemical resistance for aggressive disinfectants like chlorine bleach; completely autoclavable together with 0,2 µm protection filter., 250×200×490 mm

Price
27 960,00 Kč
Přihlásit se pro dostupnost
1 * 1 KS
Product Details & Documents

The VacuuCenter BVC basic is designed for connection to an existing external vacuum source like a diaphragm pump or a vacuum network (e.g., VACUU·LAN®) and does not require electric power. The chemically resistant mechanical vacuum controller always ensures an optimal operating vacuum. The controller opens only when needed thus limiting the gas load on the vacuum source. The evaporation of collected liquid is minimised. The inlet tubing integrated in the bottle head reduces aerosol and foam formation and ensures a long service life of the hydrophobic protection filter. The aspiration system is available either as BVC basic with 4 litre PP bottle or as BVC basic G with 2 litre coated borosilicate glass bottle.

  • Mechanical vacuum regulator to provide optimum working vacuum and minimise the vapour load on the vacuum network
  • Stable base and electricity-free operation for convenience
  • Autoclavable collection bottle designed to reduce aerosol and foam formation
  • Aspiration hand set VacuuHandControl (VHC) with flow-through suction tube - no contamination of handle by aspirated media and hydrophobic 0,2 µm sterilisable filter - contamination risks for the vacuum pumping system are greatly reduced

Ordering information: Two-year warranty for manufacturing defects.

Delivery information: Complete fluid aspiration system for existing vacuum source, with automatic vacuum control, hose nozzle DN 6/10 mm for connection to a vacuum supply, aspiration hand set VacuuHandControl VHC, collection bottle, protection filter and manual.

Documents

Specifikace
  • Popis:
    BioChem-VacuuCenter BVC basic G: with 2 l borosilicate glass collection flask with splinter-proof coating and leakage protection, with high chemical resistance for aggressive disinfectants like chlorine bleach; completely autoclavable together with 0,2 µm protection filter.
  • Sekvence:
    02
  • Š×H×V:
    250×200×490 mm
  • Hmotnost:
    2,8 kg
  • Cat. No.:
    181-0299
  • Konečný tlak vakuového čerpadla:
    150 mbar
  • Vakuová pumpa:
    supplied without pump
  • Ochranná třída:
    IP 54
  • Model:
    BioChem-VacuuCenter BVC basic G
  • Environmentally Preferable:
    Energy Efficient
Accessories

Informace o produktu

  • Katalogové číslo
    Sekvence
    Dostupnost
    Price
  • Quick coupling, PVDF, to connect a collection bottle to a pump unit BVC or to a BVC basic, good chemical resistance, autoclavable
    Quick coupling, PVDF, to connect a collection bottle to a pump unit BVC or to a BVC basic, good chemical resistance, autoclavable
    181-0327
    15
    Přihlásit se pro dostupnost
    1 * 1 KS - 2 720,00 Kč

Informace o produktu

  • Katalogové číslo
    Sekvence
    Dostupnost
    Price
  • Adapter for 2 L glass bottle,
    Adapter for 2 L glass bottle,
    181-0325
    01
    Přihlásit se pro dostupnost
    1 * 1 KS - 1 330,00 Kč

Informace o produktu

  • Katalogové číslo
    Sekvence
    Dostupnost
    Price
  • Quick coupling, PVDF, with adapter to connect a VHC/VHCpro to a collection bottle, good chemical resistance, complete with inlet tube for minimised foam and aerosol formation, autoclavable
    Quick coupling, PVDF, with adapter to connect a VHC/VHCpro to a collection bottle, good chemical resistance, complete with inlet tube for minimised foam and aerosol formation, autoclavable
    181-0296
    16
    Přihlásit se pro dostupnost
    1 * 1 KS - 3 160,00 Kč

Informace o produktu

  • Katalogové číslo
    Sekvence
    Dostupnost
    Price
  • BVC shuttle, mobile stand for BVC-models control and professional, for easier cleaning and changing of bottle under cabinet
    BVC shuttle, mobile stand for BVC-models control and professional, for easier cleaning and changing of bottle under cabinet
    VACU20696880
    06
    Přihlásit se pro dostupnost
    1 * 1 KS - 3 400,00 Kč

Informace o produktu

  • Katalogové číslo
    Sekvence
    Dostupnost
    Price
  • Screw cap for VHCpro
    Screw cap for VHCpro
    VACU20635711
    17
    Přihlásit se pro dostupnost
    1 * 1 KS - 142,00 Kč

Informace o produktu

  • Katalogové číslo
    Sekvence
    Dostupnost
    Price
  • Wall holder for Vacuu hand control VHCpro, for adhesive fixing and screw assembly
    Wall holder for Vacuu hand control VHCpro, for adhesive fixing and screw assembly
    VACU20635644
    24
    Přihlásit se pro dostupnost
    1 * 1 KS - 618,00 Kč

Informace o produktu

  • Katalogové číslo
    Sekvence
    Dostupnost
    Price
  • Set of connection parts for a VHC / VHCpro: hose nozzle and inlet tube for minimized foam and aerosol formation (VHC / VHCpro not included)
    Set of connection parts for a VHC / VHCpro: hose nozzle and inlet tube for minimized foam and aerosol formation (VHC / VHCpro not included)
    181-0294
    18
    Přihlásit se pro dostupnost
    1 * 1 KS - 1 160,00 Kč

Informace o produktu

  • Katalogové číslo
    Sekvence
    Dostupnost
    Price
  • Collection bottle, PP, 4 l, with hose and hose nozzle
    Collection bottle, PP, 4 l, with hose and hose nozzle
    181-0323
    09
    Přihlásit se pro dostupnost
    1 * 1 KS - 7 040,00 Kč

Informace o produktu

  • Katalogové číslo
    Sekvence
    Dostupnost
    Price
  • Collection bottle, borosilicate glass, 2 l, with hose and hose nozzle
    Collection bottle, borosilicate glass, 2 l, with hose and hose nozzle
    181-0324
    08
    Přihlásit se pro dostupnost
    1 * 1 KS - 9 530,00 Kč

Informace o produktu

  • Katalogové číslo
    Sekvence
    Dostupnost
    Price
  • Cap for gasket bottle BVC PP
    Cap for gasket bottle BVC PP
    VACU20638486
    07
    Přihlásit se pro dostupnost
    1 * 1 KS - 1 010,00 Kč