Fleece jacket, DYNAMIC® Tortolas 443
05, Tmavomodrá, XXL
SIOE443Z/B95/2XL
: SIOEN
Single-coloured jacket for men, made of 2-layer bonded polyester fleece. Both sides are brushed, one side features an anti-pilling treatment. Can be zipped into different jackets.
- Straight collar, hidden zip closure
- Inset chest pocket with zip closure, two inset pockets with zip closure
- Round inset sleeves, elastic piping at end of sleeves
- Drawstring in hem
Weight: 320 g/m²
: EN 340 (1XXXX)
:
:
:
:
- Velikost oblečení:XXL
- Barva:Tmavomodrá
- Sekvence:05
- Hmotnost:320 g/m²
- Cat. No.:SIOE443Z/B95/2XL
- Typ uzávěru:Se zipem
- Sleeve or leg length:Long
- Risk area:Cold
- Tkanina:Polyester
- Rod:Pro muže
- Model:Tortolas 443
- Aplikace oblečení:General Purpose



