Metal combination electrodes, ScienceLine
Metal combination electrode, platinum sensor, A membrane glass reference, Pt 62 RG, −5...+100 °C, Sklo, —, —, 12×120 mm, Plug head, Titrations
Katalogové číslo 662-1371
Dodavatel: SI Analytics
Přejít na:
Product Details & Documents
These combination electrodes with plug head and connection cable are the ideal choice for titrations.
Specifikace
- Připojení:Plug head
- Ø×D:12×120 mm
- Určeno pro:Titrations
- Type:Pt 62 RG
- Popis:Metal combination electrode, platinum sensor, A membrane glass reference
- Materiál:Sklo
- Diafragma:—
- Elektrolyt:—
- Tepl.:−5...+100 °C
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



