Zadání objednávky
Czech Republic
Orders LinkContactUsLinkComponent
 

Peqlab peqGOLD, Deoxynucleotide Triphosphate (Solution)

dATP, 100 mM, 25 µmol, 250 µl, 1
  732-3155
Peqlab peqGOLD, Deoxynucleotide Triphosphate (Solution)
  732-3155
 :  
Peqlab peqGOLD, Deoxynucleotide Triphosphate (Solution)
Peqlab peqGOLD, Deoxynucleotide Triphosphate (Solution)

dATP, 100 mM, 25 µmol, 250 µl, 1

 :  
 
205,00 Kč
   
1 * 1 KS
 

Individually packaged deoxynucleotide triphosphates manufactured to the highest quality levels.

  • In solution and ready to use, pH 7,5
  • Synthetically manufactured
  • Purity, measured by HPLC, >99%
  • Highly stable, >90% stability after 6 weeks storage at room temperature

 : Manufacturing and quality control under ISO 9001 and ISO 14001.

 

 

  • Bal.:
    1
  • Popis:
    dATP, 100 mM, 25 µmol, 250 µl