Zadání objednávky
Czech Republic
Orders LinkContactUsLinkComponent
 

Water baths, transparent polycarbonate

Polycarbonate bath, 130A-E, ≤100 °C, 30 L, 480×180×312 mm, 500×200×322 mm
Catalog # 461-0602
Supplier:   HUBER
Water baths, transparent polycarbonate
Catalog # 461-0602
Supplier:  HUBER
Water baths, transparent polycarbonate
Water baths, transparent polycarbonate

Polycarbonate bath, 130A-E, ≤100 °C, 30 L, 480×180×312 mm, 500×200×322 mm

Price
21 000,00 Kč
Log in for availability
1 * 1 KS
Product Details & Documents
Specifications
  • Teplotní rozsah:
    ≤100 °C
  • Kapacita:
    30 L
  • Š×H×V:
    500×200×322 mm
  • Š×H×V lázně:
    480×180×312 mm
  • Typ:
    Polycarbonate bath, 130A-E