Glove liners, Perfect Poly® PU First White
04, 9, Bílá, 240 mm
DALL2132255/9
100% Nylon knitted glove with white PU coating on the palm and fingers.
- Ventilated back optimises the glove's breathability
- PU coating ensures a good grip at the fingertips
- White colour enhances the glove's hygiene and cleanliness
Ideal for fine handling or as an underglove.
: EN 388:2016 (3131X), Cat. II.
- Velikost rukavic:9
- Barva:Bílá
- Délka:240 mm
- Sekvence:04
- Norma EN:EN 388:2016 (3131X)
- Typ manžety:Pletené zápěstí
- Cat. No.:DALL2132255/9
- Rozchod:13
- Materiál vložky:Nylon
- Provedení:Coating on palm and fingers
- Obouruké/jednoruké:Jednoruké
- Jednorázové/znovupoužitelné:opakovatelně použitelné
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



