Heat resistant gloves, KarboTECT® 950
04, 10, Žlutá/černá, 240 - 260 mm
Katalogové číslo KCHL950.10
Dodavatel: KCL by Honeywell
Přejít na:
Product Details & Documents
These ambidextrous knitted gloves are made of para-aramide but also contain carbon and wool. This combination enables working with temperatures of up to 250 °C.
- Good thermal insulation, high cut resistance
- Reduction of electrostatic charge
- High wearing comfort due to cotton inlay
- Five-finger-design offers a good flexibility and grip
- Para-aramide can be washed several times without losing its mechanical protection properties
- Glove sizes are marked by different colour coding on the wrist band
Ideal for people working in metal processing, large bakeries, refineries and all areas with dry contact heat. Also suitable for use in laboratories when working with heat ovens and cabinet dryers.
Certifications: EN 388:2016 (1X4XC), EN 407 (4242XX); Cat. III
Food contact approved
Specifikace
- Velikost rukavic:10
- Barva:Žlutá/černá
- Délka:240 - 260 mm
- Sekvence:04
- Norma EN:EN 388:2016 (1X4XC), EN 407 (4242XX)
- Typ manžety:Pletené zápěstí
- Cat. No.:KCHL950.10
- Model:950
- Schváleno pro styk s potravinami:+
- Obouruké/jednoruké:Obouruké
- Jednorázové/znovupoužitelné:opakovatelně použitelné



