Weighing dishes, PS, anti-static, hexagonal
203 ml, 85 mm, 115×22 mm
Katalogové číslo SIMPD252-3
Dodavatel: Simport Scientific
Weighing dishes, PS, anti-static, hexagonal
Katalogové číslo SIMPD252-3
Dodavatel: Simport Scientific
Přejít na:
Product Details & Documents
PS, hexagonal
- Suitable for weighing of static-affected samples
- Stackable for easy storage
- Temperature resistant up to +80 °C
Excellent for handling solids or liquids during weighing. Easily bent into pouring spouts, the dishes enable non-spill transfer. Molded hexagonal design provides greater balance protection and safety.
Specifikace
- Vnitř. Ø×V:115×22 mm
- Kapacita:203 ml
- Vnitř. Ø spodní části:85 mm



