Weighing dishes, PS, anti-static, hexagonal
58 ml, 47 mm, 70×20 mm
Katalogové číslo SIMPD252-2
Dodavatel: Simport Scientific
Weighing dishes, PS, anti-static, hexagonal
Katalogové číslo SIMPD252-2
Dodavatel: Simport Scientific
Přejít na:
Product Details & Documents
PS, hexagonal
- Suitable for weighing of static-affected samples
- Stackable for easy storage
- Temperature resistant up to +80 °C
Excellent for handling solids or liquids during weighing. Easily bent into pouring spouts, the dishes enable non-spill transfer. Molded hexagonal design provides greater balance protection and safety.
Specifikace
- Vnitř. Ø×V:70×20 mm
- Kapacita:58 ml
- Vnitř. Ø spodní části:47 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



