[EN]DIOCTYL SULFOSUCCINATE SODIUMSIGMAUL 1 * 50 g
SIALD4422-50G
: Merck
Frequently Bought Together
Pyridin, EMPLURA®, Supelco®
: Merck
Methanol ≥99.9% (by GC) Reag. Ph. Eur., ACS, ISO for analysis
: PanReac AppliChem
1-Methylpyrrolidine 98%
: Thermo Fisher Scientific
Cyklohexan ≥99.7%, CHROMASOLV™ for HPLC, Riedel-de Haën™
: Honeywell Chemicals
TOLUENE (REAG. PH. EUR.) FOR ANALYSIS, A 1 * 2,5 L
: PanReac AppliChem
Benzonitril 99+% for spectroscopy
: Thermo Fisher Scientific
Diethylether ≥99% stabilizovaný for HPLC
: Thermo Fisher Scientific