Surface protection papers
Bílá, Sheets, 460×570 mm
Catalog # FIOR0604F00022
Supplier: Ahlstrom
Jump to:
Product Details & Documents
The surface paper protects laboratory benches against acids, toxic, corrosive and radioactive products and glass impact.
- White absorbent paper 100 g/m² with one-side PE coating 25 g/m²
- Available as sheets or on rolls
- Grade 604
For use with valuable materials.
Documents
TDS Surface Protection Papers.pdf
Datasheet
Specifications
- Balené:Sheets
- Barva:Bílá
- D׊:460×570 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



