Surface protection papers
Bílá, Roll, 500×600 mm
FIOR0604R00022
: Ahlstrom
The surface paper protects laboratory benches against acids, toxic, corrosive and radioactive products and glass impact.
- White absorbent paper 100 g/m² with one-side PE coating 25 g/m²
- Available as sheets or on rolls
- Grade 604
For use with valuable materials.
- Balené:Roll
- Barva:Bílá
- D׊:500×600 mm



