Surface protection papers
Bílá, Roll, 460×500 mm
Katalogové číslo FIOR0604R00021
Dodavatel: Ahlstrom
Přejít na:
Product Details & Documents
The surface paper protects laboratory benches against acids, toxic, corrosive and radioactive products and glass impact.
- White absorbent paper 100 g/m² with one-side PE coating 25 g/m²
- Available as sheets or on rolls
- Grade 604
For use with valuable materials.
Documents
TDS Surface Protection Papers.pdf
Technický list
Specifikace
- Balené:Roll
- Barva:Bílá
- D׊:460×500 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



