Qualitative filter papers
08, 113, 320 mm
Katalogové číslo FIOR0113P00029
Dodavatel: Ahlstrom
Přejít na:
Product Details & Documents
These filter papers are used in chemical, food and beverage industries, also for atmospheric analysis, essential and industrial oil applications.
- They are made of cellulose with an alpha content
- Extremely pure with an ash content of 0,06%
Grade 111: Fast filtration used for coarse and voluminous precipitates like hydroxides and sulphides.
Grade 113: Medium filtration suitable for fast filtration of liquids with fine particles.
Specifikace
- Grade/stupeň/jakost:113
- Sekvence:08
- Velikost:320 mm
- Hmotnost:87 g/m²
- Minimální velikost pórů:5 µm
- Cat. No.:FIOR0113P00029
- Třída:113
- Obsah popela:0,06%
- Maximální velikost pórů:8 µm
- Rychlost filtrace:50 s (DIN 53137)
- Tloušťka:0,16 mm
- Max. tlak před protržením (mokrá filtrace):>0,10



