Qualitative filter papers
05, 113, 110 mm
Catalog # FIOR0113A00006
Supplier: Ahlstrom
Jump to:
Product Details & Documents
These filter papers are used in chemical, food and beverage industries, also for atmospheric analysis, essential and industrial oil applications.
- They are made of cellulose with an alpha content
- Extremely pure with an ash content of 0,06%
Grade 111: Fast filtration used for coarse and voluminous precipitates like hydroxides and sulphides.
Grade 113: Medium filtration suitable for fast filtration of liquids with fine particles.
Specifications
- Grade/stupeň/jakost:113
- Sekvence:05
- Velikost:110 mm
- Cat. No.:FIOR0113A00006
- Hmotnost:87 g/m²
- Minimální velikost pórů:5 µm
- Třída:113
- Obsah popela:0,06%
- Maximální velikost pórů:8 µm
- Rychlost filtrace:50 s (DIN 53137)
- Tloušťka:0,16 mm
- Max. tlak před protržením (mokrá filtrace):>0,10
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



