Qualitative filter papers
03, 111, 110 mm
FIOR0111A00006
: Ahlstrom
These filter papers are used in chemical, food and beverage industries, also for atmospheric analysis, essential and industrial oil applications.
- They are made of cellulose with an alpha content
- Extremely pure with an ash content of 0,06%
Grade 111: Fast filtration used for coarse and voluminous precipitates like hydroxides and sulphides.
Grade 113: Medium filtration suitable for fast filtration of liquids with fine particles.
- Grade/stupeň/jakost:111
- Sekvence:03
- Velikost:110 mm
- Hmotnost:80 g/m²
- Minimální velikost pórů:12 µm
- Cat. No.:FIOR0111A00006
- Třída:111
- Obsah popela:0,06%
- Maximální velikost pórů:15 µm
- Rychlost filtrace:10 s (DIN 53137)
- Tloušťka:0,16 mm
- Max. tlak před protržením (mokrá filtrace):>0,20



