Zadání objednávky
Czech Republic
Orders LinkContactUsLinkComponent
Circulating Chillers, Unistat Range

Circulating Chillers, Unistat Range

19, Unistat 510w-FB, -50...+250 °C, ±0,01 °C, 6 kW, 5,0; 5,0; 5,0; 2,8; 0,9; - kW, 5,0 L, R507, 1,3 l, 105 L/min, 1500 mbar, 920×639×743 mm
Katalogové číslo 461-6015
Dodavatel:   HUBER
Circulating Chillers, Unistat Range
Katalogové číslo 461-6015
Dodavatel:  HUBER
Circulating Chillers, Unistat Range
Circulating Chillers, Unistat Range

19, Unistat 510w-FB, -50...+250 °C, ±0,01 °C, 6 kW, 5,0; 5,0; 5,0; 2,8; 0,9; - kW, 5,0 L, R507, 1,3 l, 105 L/min, 1500 mbar, 920×639×743 mm

Price
Poptat cenu
Přihlásit se pro dostupnost
1 * 1 KS
Product Details & Documents

Unistats® are the ideal solution for fast and precise thermal control of externally connected applications. These compact units enable previously unachievable performance, offer rapid temperature change and allow use over a wide temperature range without requiring a fluid change. There are over 60 models to choose from in sleek tower housings, or flat-build with cooling powers from 0,7 to 130 kW. Whatever the application, Unistats® provide professional scale up offering the same stable process conditions from the development lab to production systems. Units have a range of safety functions, provide flexible communication via USB and LAN interfaces and give comprehensive warning alarms. Units are ideal for use with reactor systems, autoclaves, pilot and mini plant systems, scale up developments, double wall reactors, distillation systems, material testing and use in combinational chemistry and the semiconductor industry.

  • Working temperatures from –120 to +425 °C
  • Multilingual, interactive Pilot ONE® controller with Plug & Play technology, 14,5 cm touch screen and easy menu navigation and graphic capabilities
  • Highly accurate, intelligent temperature control
  • Maximum process stability and reproducibility
  • The fastest heating and cooling rates
  • Increased thermal fluid life

Units comply with DIN 12876; rated Safety Class III

Certifications: Units comply with DIN 12876; rated Safety Class III

Ordering information: All units require a three phase, 400 V mains supply except “Petite Fleur®/w/eo” which needs 230 V mains supply and “Unistat® Tango® /wl” and Unistat® “405/w, 410w and 705/w which feature a convertible 230 or 400 V, three phase mains supply. W denotes water cooled models. Please contact Avantor for details on other models or options and accessories available.

Caution: Cooling capacity at +200; +100; 0; –20; –40 and –80 °C.

Specifikace
  • Tepelný výkon:
    6 kW
  • Teplotní rozsah:
    -50...+250 °C
  • Kapacita:
    5,0 L
  • Sekvence:
    19
  • Š×H×V:
    920×639×743 mm
  • Refrigerant:
    R507, 1,3 l
  • Chladicí kapacita:
    5,0; 5,0; 5,0; 2,8; 0,9; - kW
  • Pumpa:
    105 L/min, 1500 mbar
  • Tepl. stabilita:
    ±0,01 °C
  • Typ:
    Unistat 510w-FB
Accessories

Informace o produktu

  • Katalogové číslo
    Sekvence
    Určeno pro
    Dostupnost
    Price
  • Manual adjustable bypass M38×1,5
    Manual adjustable bypass M38×1,5
    HUBE9340
    05
    Unistat
    Přihlásit se pro dostupnost
    1 * 1 KS - 24 500,00 Kč

Informace o produktu

  • Katalogové číslo
    Sekvence
    Určeno pro
    Dostupnost
    Price
  • Manual adjustable bypass M24×1,5
    Manual adjustable bypass M24×1,5
    HUBE9339
    03
    Unistat, tower housing
    Přihlásit se pro dostupnost
    1 * 1 KS - 22 000,00 Kč

Informace o produktu

  • Katalogové číslo
    Sekvence
    Určeno pro
    Dostupnost
    Price
  • Trolley
    Trolley
    HUBE6263
    09
    Unistat 705, 705w, 360w
    Přihlásit se pro dostupnost
    1 * 1 KS - 7 630,00 Kč

Informace o produktu

  • Katalogové číslo
    Sekvence
    Určeno pro
    Dostupnost
    Price
  • Welding end M24×1,5
    Welding end M24×1,5
    HUBE9412
    13
    Unistat Tango WL
    Přihlásit se pro dostupnost
    1 * 1 KS - 1 480,00 Kč

Informace o produktu

  • Katalogové číslo
    Sekvence
    Určeno pro
    Dostupnost
    Price
  • Manual adjustable bypass M24×1
    Manual adjustable bypass M24×1
    HUBE9258
    02
    Unistat, bench top
    Přihlásit se pro dostupnost
    1 * 1 KS - 21 750,00 Kč

Informace o produktu

  • Katalogové číslo
    Sekvence
    Určeno pro
    Dostupnost
    Price
  • VPC bypass with connecting kit
    VPC bypass with connecting kit
    HUBE9797
    12
    Unistat 425, 425w, 430, 430w, 510w, 515w
    Přihlásit se pro dostupnost
    1 * 1 KS

Informace o produktu

  • Katalogové číslo
    Sekvence
    Určeno pro
    Dostupnost
    Price
  • Securing nut M24×1,5
    Securing nut M24×1,5
    HUBE12634
    07
    Unistat Tango WL
    Přihlásit se pro dostupnost
    1 * 2 KS - 1 350,00 Kč

Informace o produktu

  • Katalogové číslo
    Sekvence
    Určeno pro
    Dostupnost
    Price
  • Hose connections 1/2" female to 3/8"
    Hose connections 1/2" female to 3/8"
    HUBE2294
    01
    Unistat Tango WL
    Přihlásit se pro dostupnost
    1 * 1 KS - 675,00 Kč

Informace o produktu

  • Katalogové číslo
    Sekvence
    Určeno pro
    Dostupnost
    Price
  • Manual adjustable bypass M30×1,5
    Manual adjustable bypass M30×1,5
    HUBE6417
    04
    Unistat
    Přihlásit se pro dostupnost
    1 * 1 KS - 23 250,00 Kč

Informace o produktu

  • Katalogové číslo
    Sekvence
    Určeno pro
    Dostupnost
    Price
  • Trolley
    Trolley
    HUBE9350
    10
    Unistat Tango T305/HT/wHT (except Unistat Tango 208V)
    Přihlásit se pro dostupnost
    1 * 1 KS - 7 630,00 Kč

Informace o produktu

  • Katalogové číslo
    Sekvence
    Určeno pro
    Dostupnost
    Price
  • Trolley
    Trolley
    HUBE9392
    11
    Unistat Tango (only 208V), Unistat 405/w
    Přihlásit se pro dostupnost
    1 * 1 KS - 7 630,00 Kč

Informace o produktu

  • Katalogové číslo
    Sekvence
    Určeno pro
    Dostupnost
    Price
  • Manual bypass M16×1
    Manual bypass M16×1
    HUBE6415
    06
    Unistat, bench top
    Přihlásit se pro dostupnost
    1 * 1 KS - 20 880,00 Kč

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.