Jerricans, HDPE, with screw cap
04, 25 l, Jerrican, HDPE, with Screw cap, Přírodní, 45 mm, Food
Katalogové číslo SEMA2829
Dodavatel: SEMADENI
Přejít na:
Product Details & Documents
HDPE, translucent.
- Good chemical resistance
- Good temperature rsistance
- Stackable
- UN approved
Specifikace
- Určeno pro:Food
- Kapacita:25 l
- Barva:Přírodní
- Popis:Jerrican, HDPE, with Screw cap
- Sekvence:04
- Hrdlo vnitř.-Ø:45 mm
Accessories
Informace o produktu
- Katalogové čísloBarvaUrčeno proDostupnostPrice
- Lid for stacking carboy 55 mmLid for stacking carboy 55 mmSEMA9284ČernáDIN 42, DIN 61Přihlásit se pro dostupnost1 * 1 KS - 59,70 Kč
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



