Zadání objednávky
Czech Republic
Orders LinkContactUsLinkComponent
 

Full face masks, Optifit

L, Full face mask, Optifit
  111-0154
Full face masks, Optifit
  111-0154
Full face masks, Optifit
Full face masks, Optifit

L, Full face mask, Optifit

 
3 670,00 Kč
   
1 * 1 KS
 

Optifit is a reusable, APR class 2 full face mask dedicated to offer respiratory protection, depending on the filter type assembled on it. For optimal protection it is recommended to use aluminium or plastic filters (Class 2). They can only be used in sufficiently ventilated premises where the atmosphere contains a minimum oxygen volume of 17%.

  • U-shaped silicone skirt for comfort and resistance
  • Full lens ensures optimal lateral and downward vision
  • Speech diaphragm for easy communication
  • Exhalation valve - no re-inhalation
  • RD40 connection

 : EN 136 : 1998
Optifit + P3 : NPF 1000
Optifit + gas cannister : NPF 2000
Optifit + combined gas P3 : NPF 1000

 
  • Type:
    Full face mask, Optifit
  • Velikost:
    L