Zadání objednávky
Czech Republic
Orders LinkContactUsLinkComponent
 

WHEATON® Jars, Wide Mouth, with Thread

11, 60 ml, 55 mm, 48 mm, 53-400
Katalogové číslo WHEAW216919
Dodavatel:   DWK Life Sciences
WHEATON® Jars, Wide Mouth, with Thread
Katalogové číslo WHEAW216919
Dodavatel:  DWK Life Sciences
WHEATON® Jars, Wide Mouth, with Thread
WHEATON® Jars, Wide Mouth, with Thread

11, 60 ml, 55 mm, 48 mm, 53-400

Přejít na:
Price
4 180,00 Kč
Přihlásit se pro dostupnost
1 * 144 KS
Product Details & Documents

Jars, made of clear soda-lime glass, straight sided.

  • Wide mouth design is great for large solid samples
  • Walls allow for complete removal of contents
  • Ideal for soil sampling and environmental applications
  • Available with caps attached or bulk packs without caps

 : Conforms to USP Type III requirements.

Specifikace
  • Ø vněj.:
    55 mm
  • Závit:
    53-400
  • Kapacita:
    60 ml
  • Výška:
    48 mm
  • Sekvence:
    11