Zadání objednávky
Czech Republic
Orders LinkContactUsLinkComponent
Micro capillaries, disposable, minicaps

Micro capillaries, disposable, minicaps

06, Sodium-heparinised minicaps, 10 µl, 30 - 32
Katalogové číslo 612-2448
Dodavatel:   HIRSCHMANN
Micro capillaries, disposable, minicaps
Katalogové číslo 612-2448
Dodavatel:  HIRSCHMANN
Micro capillaries, disposable, minicaps
Micro capillaries, disposable, minicaps

06, Sodium-heparinised minicaps, 10 µl, 30 - 32

Přejít na:
Price
2 920,00 Kč
Přihlásit se pro dostupnost
1 * 1.000 KS
Product Details & Documents

Disposable capillary pipettes with the end-to-end system. With genuine Schott DURAN® glass. Accuracy ±≤0,5%, CV ±≤1%. With batch number on the package.

  • Correct filling of the capillary
  • Conformity certified, according to the German 'Eichordnung' certification
  • Colour-coded vial cap with capillary dispenser
  • Safe packaging for protection during transportation

Balení: 100 minicaps packed in a glass vial with dispenser cap. 10 vials plus a pipetting device are packed into a outer carton.

Specifikace
  • Popis:
    Sodium-heparinised minicaps, 10 µl
  • Délka:
    30 - 32
  • Sekvence:
    06