dNTP Mix, 10 mM
Product Details & Documents
dNTP mix contains premixed aqueous solutions of dATP, dCTP, dGTP and dTTP, each at a final concentration of 10 mM.
- Highly stable
- Stable for years at –20 °C
- Stable after multiple freeze-thaw cycles
- Up to 95% of dNTPs remain in triphosphate form even after 7 weeks at room temperature
- Up to 90% of dNTPs remain in triphosphate form after 30 cycles of PCR (1 minute at 94 °C, 3 minutes at 72 °C)
The nucleotides have greater than 99% purity, are free of nuclease activities, human and E. coli DNA. Mixes offer the possibility to reduce the number of pipetting steps and the risk of reaction set up errors. They are designed for many different molecular biology applications.
For use in all molecular biology applications, including PCR, real-time PCR, high fidelity and long PCR, LAMP-PCR, cDNA synthesis, RT-PCR, RDA, MDA, DNA labeling, and DNA sequencing.
: For research use only. Not for use in diagnostic procedures.
Certificates
Search by Lot NumberSpecifications
Specifications
- Bal.:1 KIT
- Popis:dNTP Mix, 10 mM, 1 ml
- Sekvence:02
Specifications
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



