Temperature indicating kit
02, Thermax chill checker, type 4, -2 °C
Katalogové číslo KLEI1216165
Dodavatel: KLEINFELD
Přejít na:
Product Details & Documents
These Thermax chill checker include eight different measurement points over a temperature range from −17 to +20 °C. Activation takes place after cooling by pressing in the center. When the temperature is exceeded, it changes color purple or blue.
Specifikace
- Max. tepl.:-2 °C
- Popis:Thermax chill checker, type 4
- Sekvence:02
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



