Zadání objednávky
Czech Republic
Orders LinkContactUsLinkComponent
Bulk media for HPLC, POLYGOPREP

Bulk media for HPLC, POLYGOPREP

35, POLYGOPREP 1000-20, 15 – 25 µm, 1000 Å, 1.000 g
  MANA711036.1000
Bulk media for HPLC, POLYGOPREP
  MANA711036.1000
 :  
Bulk media for HPLC, POLYGOPREP
Bulk media for HPLC, POLYGOPREP

35, POLYGOPREP 1000-20, 15 – 25 µm, 1000 Å, 1.000 g

 :  
 
55 540,00 Kč
   
1 * 1.000 g
 

Irregular silica phase for preparative HPLC.

  • Range of pore sizes 60, 100, 300 and 1000 Å
  • Available mean particle sizes 12 µm, 20 µm, 30 µm, 50 µm, 80 µm and 130 µm
  • Different modifications
  • pH stability 2 to 8

The irregular silica POLYGOPREP can be used for different preperative applications.

Documents

 

 

  • Velikost částic:
    15 – 25 µm
  • Bal.:
    1.000 g
  • Velikost pórů:
    1000 Å
  • Popis:
    POLYGOPREP 1000-20
  • Sekvence:
    35

 

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.