Bulk media for HPLC, POLYGOPREP
89, POLYGOPREP 1000-30 C4, endcapped, with <1% carbon content, 25 - 40 µm, 1000 Å, 100 g
Catalog # MANA711026.100
Supplier: MACHEREY-NAGEL
Jump to:
Product Details & Documents
Irregular silica phase for preparative HPLC.
- Range of pore sizes 60, 100, 300 and 1000 Å
- Available mean particle sizes 12 µm, 20 µm, 30 µm, 50 µm, 80 µm and 130 µm
- Different modifications
- pH stability 2 to 8
The irregular silica POLYGOPREP can be used for different preperative applications.
Documents
Certificates
Search by Lot NumberSpecifications
Specifications
- Velikost částic:25 - 40 µm
- Bal.:100 g
- Velikost pórů:1000 Å
- Popis:POLYGOPREP 1000-30 C<sub>4</sub>, endcapped, with <1% carbon content
- Sekvence:89
Specifications
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



