Bulk media for HPLC, POLYGOPREP
84, POLYGOPREP 300-20 C4, endcapped, with ~1% carbon content, 15 – 25 µm, 300 Å, 1.000 g
Catalog # MANA711023.1000
Supplier: MACHEREY-NAGEL
Jump to:
Product Details & Documents
Irregular silica phase for preparative HPLC.
- Range of pore sizes 60, 100, 300 and 1000 Å
- Available mean particle sizes 12 µm, 20 µm, 30 µm, 50 µm, 80 µm and 130 µm
- Different modifications
- pH stability 2 to 8
The irregular silica POLYGOPREP can be used for different preperative applications.
Documents
Certificates
Search by Lot NumberSpecifications
Specifications
- Velikost částic:15 – 25 µm
- Bal.:1.000 g
- Velikost pórů:300 Å
- Popis:POLYGOPREP 300-20 C<sub>4</sub>, endcapped, with ~1% carbon content
- Sekvence:84



