Zadání objednávky
Czech Republic
Orders LinkContactUsLinkComponent
 

Bulk media for HPLC, POLYGOPREP

82, POLYGOPREP 300-12 C4, endcapped, with ~1% carbon content, 10 – 15 µm, 300 Å, 1.000 g
  MANA711022.1000
Bulk media for HPLC, POLYGOPREP
  MANA711022.1000
 :  
Bulk media for HPLC, POLYGOPREP
Bulk media for HPLC, POLYGOPREP

82, POLYGOPREP 300-12 C4, endcapped, with ~1% carbon content, 10 – 15 µm, 300 Å, 1.000 g

 :  
 
102 520,00 Kč
   
1 * 1.000 g
 

Irregular silica phase for preparative HPLC.

  • Range of pore sizes 60, 100, 300 and 1000 Å
  • Available mean particle sizes 12 µm, 20 µm, 30 µm, 50 µm, 80 µm and 130 µm
  • Different modifications
  • pH stability 2 to 8

The irregular silica POLYGOPREP can be used for different preperative applications.

 

 

 

  • Velikost částic:
    10 – 15 µm
  • Bal.:
    1.000 g
  • Velikost pórů:
    300 Å
  • Popis:
    POLYGOPREP 300-12 C<sub>4</sub>, endcapped, with ~1% carbon content
  • Sekvence:
    82