Zadání objednávky
Czech Republic
Orders LinkContactUsLinkComponent
WHEATON® Jars, Wide Mouth, with Thread

WHEATON® Jars, Wide Mouth, with Thread

07, 125 ml, 60 mm, 68 mm, 58-400
Catalog # 215-4454
Supplier:   DWK Life Sciences
WHEATON® Jars, Wide Mouth, with Thread
Catalog # 215-4454
Supplier:  DWK Life Sciences
WHEATON® Jars, Wide Mouth, with Thread
WHEATON® Jars, Wide Mouth, with Thread

07, 125 ml, 60 mm, 68 mm, 58-400

Price
2 560,00 Kč
Log in for availability
1 * 24 KS
Product Details & Documents

Jars, made of clear soda-lime glass, straight sided.

  • Wide mouth design is great for large solid samples
  • Walls allow for complete removal of contents
  • Ideal for soil sampling and environmental applications
  • Available with caps attached or bulk packs without caps

Certifications: Conforms to USP Type III requirements.

Specifications
  • Ø vněj.:
    60 mm
  • Závit:
    58-400
  • Kapacita:
    125 ml
  • Výška:
    68 mm
  • Sekvence:
    07