Zadání objednávky
Czech Republic
Orders LinkContactUsLinkComponent
 

WHEATON® Jars, Wide Mouth, with Thread

09, 500 ml, 91 mm, 95 mm, 89-400
Katalogové číslo 215-4456
Dodavatel:   DWK Life Sciences
WHEATON® Jars, Wide Mouth, with Thread
Katalogové číslo 215-4456
Dodavatel:  DWK Life Sciences
WHEATON® Jars, Wide Mouth, with Thread
WHEATON® Jars, Wide Mouth, with Thread

09, 500 ml, 91 mm, 95 mm, 89-400

Přejít na:
Price
2 670,00 Kč
Přihlásit se pro dostupnost
1 * 12 KS
Product Details & Documents

Jars, made of clear soda-lime glass, straight sided.

  • Wide mouth design is great for large solid samples
  • Walls allow for complete removal of contents
  • Ideal for soil sampling and environmental applications
  • Available with caps attached or bulk packs without caps

 : Conforms to USP Type III requirements.

Specifikace
  • Ø vněj.:
    91 mm
  • Závit:
    89-400
  • Kapacita:
    500 ml
  • Výška:
    95 mm
  • Sekvence:
    09
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.