WHEATON® Jars, Wide Mouth, with Thread
12, 125 ml, 60 mm, 68 mm, 58-400
WHEAW216920
Jars, made of clear soda-lime glass, straight sided.
- Wide mouth design is great for large solid samples
- Walls allow for complete removal of contents
- Ideal for soil sampling and environmental applications
- Available with caps attached or bulk packs without caps
: Conforms to USP Type III requirements.
- Ø vněj.:60 mm
- Závit:58-400
- Kapacita:125 ml
- Výška:68 mm
- Sekvence:12
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



