Zadání objednávky
Czech Republic
Orders LinkContactUsLinkComponent
 

WHEATON® Jars, Wide Mouth, with Thread

15, 1000 ml, 95 mm, 170 mm, 89-400
Katalogové číslo WHEAW216923
Dodavatel:   DWK Life Sciences
WHEATON® Jars, Wide Mouth, with Thread
Katalogové číslo WHEAW216923
Dodavatel:  DWK Life Sciences
WHEATON® Jars, Wide Mouth, with Thread
WHEATON® Jars, Wide Mouth, with Thread

15, 1000 ml, 95 mm, 170 mm, 89-400

Přejít na:
Price
961,00 Kč
Přihlásit se pro dostupnost
1 * 12 KS
Product Details & Documents

Jars, made of clear soda-lime glass, straight sided.

  • Wide mouth design is great for large solid samples
  • Walls allow for complete removal of contents
  • Ideal for soil sampling and environmental applications
  • Available with caps attached or bulk packs without caps

 : Conforms to USP Type III requirements.

Specifikace
  • Ø vněj.:
    95 mm
  • Závit:
    89-400
  • Kapacita:
    1000 ml
  • Výška:
    170 mm
  • Sekvence:
    15