Metal combination electrodes, ScienceLine
Metal combination electrode, Ag/AgCl-reference system, sensor platinum disk 6 mm Ø, Pt 8280, −5...+100 °C, Sklo, KPG annular gap, Referid®, 12×120 mm, Plug head, Titrations
SCOI285102281
These combination electrodes with plug head and connection cable are the ideal choice for titrations.
- Připojení:Plug head
- Ø×D:12×120 mm
- Určeno pro:Titrations
- Type:Pt 8280
- Popis:Metal combination electrode, Ag/AgCl-reference system, sensor platinum disk 6 mm Ø
- Materiál:Sklo
- Diafragma:KPG annular gap
- Elektrolyt:Referid®
- Tepl.:−5...+100 °C
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



