Zadání objednávky
Czech Republic
Orders LinkContactUsLinkComponent
Beakers, low form, Azlon®

Beakers, low form, Azlon®

04, 250 ml, , 96 mm, 80,5 mm, 50 ml
Katalogové číslo 213-0098
Dodavatel:   SciLabware
Beakers, low form, Azlon®
Katalogové číslo 213-0098
Dodavatel:  SciLabware
Beakers, low form, Azlon®
Beakers, low form, Azlon®

04, 250 ml, , 96 mm, 80,5 mm, 50 ml

Přejít na:
Price
914,00 Kč
Přihlásit se pro dostupnost
1 * 10 KS
Product Details & Documents

PP, highly translucent.

  • Tapered stacking style; space saving and easy to handle
  • Good chemical resistance
  • Autoclavable at +121 °C

Ideal for general laboratory use. Crisp, blue, easy to read indelible graduations. Precise non drip pouring spouts.

Certifications: ISO 7056

Specifikace
  • Ø vněj.:
    80,5 mm
  • Interval stupnice:
    50 ml
  • Kapacita:
    250 ml
  • Výška:
    96 mm
  • Sekvence:
    04
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.