Zadání objednávky
Czech Republic
Orders LinkContactUsLinkComponent
Tissue grinders, Potter-Elvehjem type

Tissue grinders, Potter-Elvehjem type

12, Mortar cylinder only, 55 ml
Katalogové číslo 432-5046
Dodavatel:   DWK Life Sciences
Tissue grinders, Potter-Elvehjem type
Katalogové číslo 432-5046
Dodavatel:  DWK Life Sciences
Tissue grinders, Potter-Elvehjem type
Tissue grinders, Potter-Elvehjem type

12, Mortar cylinder only, 55 ml

Přejít na:
Price
6 690,00 Kč
Přihlásit se pro dostupnost
1 * 2 KS
Product Details & Documents

Mortar in borosilicate glass, PTFE pestle with stainless steel rod. Serrated PTFE pestle disperses homogenate into mortar cylinder more efficiently. Precisely constructed with completely interchangeable parts.

  • Clearance between pestle and tube is 0.1 to 0.15 mm
  • Stainless steel rod Ø 6.3 mm
  • Can be autoclaved

Wheaton 33 low extractable borosilicate glass (meets ASTM Type I Class A and USP Type I standards).

Certifications: Wheaton 33 low extractable borosilicate glass (meets ASTM Type I Class A and USP Type I standards).

Specifikace
  • Popis:
    Mortar cylinder only, 55 ml
  • Sekvence:
    12
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.