Zadání objednávky
Czech Republic
Orders LinkContactUsLinkComponent
 

Tissue grinders, Potter-Elvehjem type

06, 55 ml, 30×130 mm, 266 mm
  432-5021
Tissue grinders, Potter-Elvehjem type
  432-5021
Tissue grinders, Potter-Elvehjem type
Tissue grinders, Potter-Elvehjem type

06, 55 ml, 30×130 mm, 266 mm

 
15 050,00 Kč
   
1 * 2 KS
 

Mortar in borosilicate glass, PTFE pestle with stainless steel rod. Serrated PTFE pestle disperses homogenate into mortar cylinder more efficiently. Precisely constructed with completely interchangeable parts.

  • Clearance between pestle and tube is 0.1 to 0.15 mm
  • Stainless steel rod Ø 6.3 mm
  • Can be autoclaved

Wheaton 33 low extractable borosilicate glass (meets ASTM Type I Class A and USP Type I standards).

 : Wheaton 33 low extractable borosilicate glass (meets ASTM Type I Class A and USP Type I standards).

 
  • Kapacita:
    55 ml
  • Sekvence:
    06
  • Celková délka:
    266 mm
  • Vněj. Øxdélka:
    30×130 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.