Zadání objednávky
Czech Republic
Orders LinkContactUsLinkComponent
Tissue grinders, Potter-Elvehjem type

Tissue grinders, Potter-Elvehjem type

09, Mortar cylinder only, 10 ml
Katalogové číslo 432-5037
Dodavatel:   DWK Life Sciences
Tissue grinders, Potter-Elvehjem type
Katalogové číslo 432-5037
Dodavatel:  DWK Life Sciences
Tissue grinders, Potter-Elvehjem type
Tissue grinders, Potter-Elvehjem type

09, Mortar cylinder only, 10 ml

Přejít na:
Price
4 620,00 Kč
Přihlásit se pro dostupnost
1 * 2 KS
Product Details & Documents

Mortar in borosilicate glass, PTFE pestle with stainless steel rod. Serrated PTFE pestle disperses homogenate into mortar cylinder more efficiently. Precisely constructed with completely interchangeable parts.

  • Clearance between pestle and tube is 0.1 to 0.15 mm
  • Stainless steel rod Ø 6.3 mm
  • Can be autoclaved

Wheaton 33 low extractable borosilicate glass (meets ASTM Type I Class A and USP Type I standards).

Certifications: Wheaton 33 low extractable borosilicate glass (meets ASTM Type I Class A and USP Type I standards).

Specifikace
  • Popis:
    Mortar cylinder only, 10 ml
  • Sekvence:
    09