Zadání objednávky
Czech Republic
Orders LinkContactUsLinkComponent
 

Single-channel pipettes, mechanical, variable volume, mLINE®

02, 1 - 10 µl, 0,01 µl, ±1,00 %, 0,60 %, 10 / F10 µl, -
Katalogové číslo 613-4089
   Low Manufacturing Impact
Dodavatel:   Sartorius
Single-channel pipettes, mechanical, variable volume, mLINE®
Katalogové číslo 613-4089
Dodavatel:  Sartorius
   Low Manufacturing Impact
Single-channel pipettes, mechanical, variable volume, mLINE®
Single-channel pipettes, mechanical, variable volume, mLINE®

02, 1 - 10 µl, 0,01 µl, ±1,00 %, 0,60 %, 10 / F10 µl, -

Price
9 900,00 Kč
Přihlásit se pro dostupnost
1 * 1 KS
Product Details & Documents

mLINE® pipettes offer a unique combination of new features for higher accuracy and precision. They include built-in replaceable tip cone filters, which prevent pipette contamination and damage.

  • Clear and easy to read display with big numbers and small increments
  • Equipped with special spring-loaded tip cones (i.e. the Optiload mechanism) allowing tip loading and ejection using minimum force
  • Plunger technology results in the lowest pipetting forces
  • Volume range colour coding for easy pipette selection, five colour coding caps
  • Thermal insulation of the internal components improves both accuracy and reproducibility
  • Fully autoclavable

There are two types of filter available: Safe-Cone standard filter and Safe-Cone Plus. It is recommended to use the Standard filter for general applications and the Plus filter for more demanding applications, such as cell culture, bacterial, viral work and molecular biology.

* Safe-Cone Plus.

Starter Kit 1 includes three mLINE® pipettes (0,5 - 10 µl, 10 - 100 µl, 100 - 1000 µl), colour coded tip racks for each pipette, one pipette holder, colour-coding caps and one calibration tool.

Starter Kit 2 includes three mLINE® pipettes (2 - 20 µl, 20 - 200 µl, 100 - 1000 µl), colour coded tip racks for every pipette, one pipette holder, colour coded caps and one calibration tool.

Multipack 1 includes three mLINE® pipettes (0,5 - 10 µl, 10 - 100 µl, 100 - 1000 µl), Sartorius Optifit Tip tray boxes (0,2 - 10 µl, 0,5 - 200 µl, 10 - 1000 µl) and a linear stand.
Multipack 2 includes three mLINE® pipettes (2 - 20 µl, 20 - 200 µl, 100 - 1000 µl), Sartorius Optifit Tip tray boxes (0,5 - 200 µl, 10 - 1000 µl) and a linear stand.
Multipack 3 includes four mLINE® pipettes (0,5 - 10 µl, 10 - 100 µl, 20 - 200 µl, 100 - 1000 µl), Sartorius Optifit Tip tray boxes (0,2 - 10 µl, 0,5 - 200 µl, 10 - 1000 µl) and a linear stand.
Multipack 4 includes three mLINE® pipettes (0,5 - 10 µl, 20 - 200 µl 100 - 1000 µl), one 8-channel pipette (30 - 300 µl), Sartorius Optifit Tip tray boxes (0,2 - 10 µl, 0,5 - 200 µl, 5 - 350 µl, 10 - 1000 µl) and a linear stand.
Multipack 5 includes five mLINE® pipettes (2 - 20 µl, 10 - 100 µl, 20 - 200 µl, 100 - 1000 µl, 500 - 5000 µl), Sartorius Optifit Tip tray boxes (0,5 - 200 µl, 10 - 1000 µl, 5000 µl) and a linear stand.

 : mLINE® pipettes are supplied as single pipettes or Multipacks packed into a box.

Specifikace
  • Objem:
    1 - 10 µl
  • Sekvence:
    02
  • Increment:
    0,01 µl
  • Přesnost:
    ±1,00 %
  • Správnost:
    0,60 %
  • Pro pipetovací špičky:
    10 / F10 µl
  • S bezpečným-kónickým filtrem (y):
    -
  • Cat. No.:
    613-4089
  • Certifikát ochrany životního prostředí:
    Renewable energy certificate; ISO 14001
  • Environmentally Preferable:
    Low Manufacturing Impact
Accessories

Informace o produktu

  • Katalogové číslo
    Sekvence
    Dostupnost
    Price
  • Safe-Cone filters, Plus, Ø 6,73 mm
    Safe-Cone filters, Plus, Ø 6,73 mm
    613-0692
    58
    Přihlásit se pro dostupnost
    1 * 50 KS - 1 090,00 Kč

Informace o produktu

  • Katalogové číslo
    Sekvence
    Dostupnost
    Price
  • Flitry Safe-Cone, Plus, Ø 5,33 mm
    Flitry Safe-Cone, Plus, Ø 5,33 mm
    613-4074
    57
    Přihlásit se pro dostupnost
    1 * 50 KS - 1 090,00 Kč

Informace o produktu

  • Katalogové číslo
    Sekvence
    Dostupnost
    Price
  • Flitry Safe-Cone, Plus, Ø 2,51 mm
    Flitry Safe-Cone, Plus, Ø 2,51 mm
    613-0694
    55
    Přihlásit se pro dostupnost
    1 * 50 KS - 1 090,00 Kč

Informace o produktu

  • Katalogové číslo
    Sekvence
    Dostupnost
    Price
  • Flitry Safe-Cone, Plus, Ø 3,15 mm
    Flitry Safe-Cone, Plus, Ø 3,15 mm
    613-0693
    56
    Přihlásit se pro dostupnost
    1 * 50 KS - 1 090,00 Kč

Informace o produktu

  • Katalogové číslo
    Sekvence
    Dostupnost
    Price
  • Flitry Safe-Cone, Standard, Ø 3,15 mm
    Flitry Safe-Cone, Standard, Ø 3,15 mm
    613-4070
    52
    Přihlásit se pro dostupnost
    1 * 50 KS - 880,00 Kč

Informace o produktu

  • Katalogové číslo
    Sekvence
    Dostupnost
    Price
  • Flitry Safe-Cone, Standard, Ø 5,33 mm
    Flitry Safe-Cone, Standard, Ø 5,33 mm
    613-4069
    53
    Přihlásit se pro dostupnost
    1 * 50 KS - 880,00 Kč

Informace o produktu

  • Katalogové číslo
    Sekvence
    Dostupnost
    Price
  • Safe-Cone filters, Standard, Ø 1,83 mm
    Safe-Cone filters, Standard, Ø 1,83 mm
    613-4072
    50
    Přihlásit se pro dostupnost
    1 * 50 KS - 880,00 Kč

Informace o produktu

  • Katalogové číslo
    Sekvence
    Dostupnost
    Price
  • Safe-Cone filters, Standard, Ø 6,73 mm
    Safe-Cone filters, Standard, Ø 6,73 mm
    613-4068
    54
    Přihlásit se pro dostupnost
    1 * 50 KS - 880,00 Kč

Informace o produktu

  • Katalogové číslo
    Sekvence
    Dostupnost
    Price
  • Flitry Safe-Cone, Standard, Ø 2,51 mm
    Flitry Safe-Cone, Standard, Ø 2,51 mm
    613-4071
    51
    Přihlásit se pro dostupnost
    1 * 50 KS - 880,00 Kč