Last drop filters/spargers
03, Filter/sparger, Stepped tubing connector, PTFE, 10 µm, 3,5 ml/min, 1,5/ 2,2/ 3,5 mm
Katalogové číslo 554-1120
Dodavatel: VICI JOUR RESEARCH
Přejít na:
Product Details & Documents
The Last Drop filter/sparger combines filtration and sparging in a single unit. The PTFE housing contains a mobile phase filter with either a stainless steel or PTFE filter element. Connect the solvent line to the stepped connector, which accommodates 1,5, 2,2, and 3,5 mm ID tubing. A 1/4"-28 fitting connector connects a 1/8" helium line connects to the 10 µm sparger. Both connectors are PEEK.
- Parallel filtering and sparging
- Biocompatible PTFE or SS frits
Specifikace
- Průtoková rychlost:3,5 ml/min
- Velikost pórů:10 µm
- Popis:Filter/sparger
- Materiál:PTFE
- Sekvence:03
- Konektor:Stepped tubing connector
- Pro zkumavky s vnitř. Ø:1,5/ 2,2/ 3,5 mm



