Zadání objednávky
Czech Republic
Orders LinkContactUsLinkComponent
Dry ice machines, SnowPack

Dry ice machines, SnowPack

Snowpack® 50 - gas outflow time/tablet (min):~ 0,5, 50×30 mm
Katalogové číslo 474-3110
Dodavatel:   BURKLE
Dry ice machines, SnowPack
Katalogové číslo 474-3110
Dodavatel:  BURKLE
Dry ice machines, SnowPack
Dry ice machines, SnowPack

Snowpack® 50 - gas outflow time/tablet (min):~ 0,5, 50×30 mm

Přejít na:
Price
8 450,00 Kč
Přihlásit se pro dostupnost
1 * 1 KS
Product Details & Documents

SnowPack enables the user to obtain a −79 °C dry ice tablet within minutes, without complicated technology and without electricity. Can be installed on any commercial CO₂-bottle.

  • Ideal coolant for transporting
  • Dry ice is odourless and easy to handle

Documents

Specifikace
  • Popis:
    Snowpack® 50 - gas outflow time/tablet (min):~ 0,5
  • Ø×H:
    50×30 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.