Zadání objednávky
Czech Republic
Orders LinkContactUsLinkComponent
Small flanges with hose nozzle

Small flanges with hose nozzle

01, Small flanges, DN 10, Hliník, 6 mm
Katalogové číslo 185-2251
Dodavatel:   VACUUBRAND
Small flanges with hose nozzle
Katalogové číslo 185-2251
Dodavatel:  VACUUBRAND
Small flanges with hose nozzle
Small flanges with hose nozzle

01, Small flanges, DN 10, Hliník, 6 mm

Přejít na:
Price
624,00 Kč
Přihlásit se pro dostupnost
1 * 1 KS
Product Details & Documents

These flanges are made from aluminium or plastic.

  • Fast, easy assembly and disassembly to/from pumps
  • Safe, vacuum tight connection with optional centring and clamping rings
  • A wide range of flanges with hose nozzles for various internal hose diameters are available

For connecting pumps to vacuum hoses.

Specifikace
  • Hadice int.Ø:
    6 mm
  • Popis:
    Small flanges, DN 10
  • Materiál:
    Hliník
  • Sekvence:
    01
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.