Zadání objednávky
Czech Republic
Orders LinkContactUsLinkComponent
 

Volumetric flasks, class A, white markings, BLAUBRAND®

16, 500 ml, 19/26, 0,25 ± ml
Katalogové číslo 612-0862
Dodavatel:   Brand
Volumetric flasks, class A, white markings, BLAUBRAND®
Katalogové číslo 612-0862
Dodavatel:  Brand
Volumetric flasks, class A, white markings, BLAUBRAND®
Volumetric flasks, class A, white markings, BLAUBRAND®

16, 500 ml, 19/26, 0,25 ± ml

Přejít na:
Price
3 560,00 Kč
Přihlásit se pro dostupnost
1 * 2 KS
Product Details & Documents

Borosilicate glass 3.3, amber, with glass stopper.

  • Calibrated to contain (TC, In)
  • Marks and inscriptions in high contrast white enamel
  • DE-M marking

*Široké hrdlo.

 : DIN EN ISO 1042.

 : Supplied with a batch certificate. Volumetric flasks also available on request with an individual certificate, a USP individual certificate or a DAkkS calibration certificate.

Specifikace
  • NZ:
    19/26
  • Kapacita:
    500 ml
  • Sekvence:
    16
  • Tolerance:
    0,25 ± ml