Pipette controller, Pipet-Aid
03, Portable Pipet-Aid, 230 V / 50 Hz
Katalogové číslo BELC1225-85220
Marketsource
Dodavatel: BELLCO GLASS
Přejít na:
Product Details & Documents
Bellco Pipet-Aids are lightweight, compact units that are ideal for use under laminar flow hoods.
- Rechargeable, self-contained units
- Two-finger volume control provides precise fluid uptake and dispensing
- Three independent speed ranges can be set for both fill and dispense rates
Basic Pipet-Aid: 230 V pump with optional tissue culture nose piece and/or air filter.
Portable Pipet-Aid: Rechargeable self-contained unit with removable stand.
Informace o dodávce: Portable pipet-aid is supplied with battery charger and tissue culture nose piece.
Specifikace
- Popis:Portable Pipet-Aid, 230 V / 50 Hz
- Sekvence:03
Accessories
Informace o produktu
- Katalogové čísloDostupnostPrice
- Tissue culture nose piece, retrofit kitTissue culture nose piece, retrofit kitBELC1225-88050Přihlásit se pro dostupnost1 * 1 KS - 6 040,00 Kč



