Zadání objednávky
Czech Republic
Orders LinkContactUsLinkComponent
Pipette controller, Pipet-Aid

Pipette controller, Pipet-Aid

01, Basic Pipet-Aid, 230 V / 50 Hz
Katalogové číslo BELC1225-80220
Marketsource
Dodavatel:   BELLCO GLASS
Pipette controller, Pipet-Aid
Katalogové číslo BELC1225-80220
Dodavatel:  BELLCO GLASS
Marketsource
Pipette controller, Pipet-Aid
Pipette controller, Pipet-Aid

01, Basic Pipet-Aid, 230 V / 50 Hz

Price
24 160,00 Kč
Přihlásit se pro dostupnost
1 * 1 KS
Product Details & Documents

Bellco Pipet-Aids are lightweight, compact units that are ideal for use under laminar flow hoods.

  • Rechargeable, self-contained units
  • Two-finger volume control provides precise fluid uptake and dispensing
  • Three independent speed ranges can be set for both fill and dispense rates

Basic Pipet-Aid: 230 V pump with optional tissue culture nose piece and/or air filter.
Portable Pipet-Aid: Rechargeable self-contained unit with removable stand.

Delivery information: Portable pipet-aid is supplied with battery charger and tissue culture nose piece.

Specifikace
  • Popis:
    Basic Pipet-Aid, 230 V / 50 Hz
  • Sekvence:
    01
Accessories

Informace o produktu

  • Katalogové číslo
    Dostupnost
    Price
  • Tissue culture nose piece, retrofit kit
    Tissue culture nose piece, retrofit kit
    BELC1225-88050
    Přihlásit se pro dostupnost
    1 * 1 KS - 6 040,00 Kč