Zadání objednávky
Czech Republic
Orders LinkContactUsLinkComponent
Deactivated/silinised vials

Deactivated/silinised vials

5, Vials, 1,00 ml, 12×32 mm, Ne, Crimp/snap
Katalogové číslo HEWL5182-0567
Dodavatel:   Agilent
Deactivated/silinised vials
Katalogové číslo HEWL5182-0567
Dodavatel:  Agilent
Deactivated/silinised vials
Deactivated/silinised vials

5, Vials, 1,00 ml, 12×32 mm, Ne, Crimp/snap

Přejít na:
Price
Poptat cenu
Přihlásit se pro dostupnost
1 * 100 KS
Product Details & Documents

These vials made of PP are used for pH sensitive samples, sodium or heavy metals analysis.

  • Translucent
  • Good chemical resistance
  • Can be used with crimp or snap caps

Vials with glass insert are used for economical and effective microsampling. The PP body has a glass flanged insert molded to the inside, so the sample comes in contact only with the 100 µl glass insert and the septum.

Specifikace
  • Čepice součástí:
    Ne
  • Ø×H:
    12×32 mm
  • Kapacita:
    1,00 ml
  • Popis:
    Vials
  • Sekvence:
    5
  • Typ víčka:
    Crimp/snap
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.